LKG RCPT, 30A 3P 277/480V, L22-30R, BK

Item #: 2029247

Cat #: HBL2820

UPC: 783585236261

Company wide:
0 in stock
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding,L22-30R, Screw Terminal, Black

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding,L22-30R, Screw Terminal, Black
Also known as: 783585236261, HBL2820, KELHBL2820

Features & Benefits

  • High-impact, abuse-resistant nylon face
  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Mounting: Screw
Amps: 30
Type: Single Receptacle
Wattage: 14400
Mounting: Screw
Type: Single Receptacle
Amps: 30
Wattage: 14400