Level 2 Dual Charging Station, 32A, 240VAC

Item #: 2029074
Cat #: 0908-01-000
UPC:
$ 2094.94 EA
Company wide:
0 in stock
Documents & Guides
HCS-D40R-C17-L25-121 Dual Charging Station, Ruggedized, Hardwired EVSE, NEMA 4 Enclosure, 32 Amp, 1 Phase, 2 Wire with Ground, Two 25 Foot Charging Cables, Two Connector Holsters Included

Overview

HCS-D40R-C17-L25-121 Dual Charging Station, Ruggedized, Hardwired EVSE, NEMA 4 Enclosure, 32 Amp, 1 Phase, 2 Wire with Ground, Two 25 Foot Charging Cables, Two Connector Holsters Included
HCS Dual Charging Stations automatically split power between two vehicles based on the vehicle’s request for power. Recent additions to the HCS-Dual Series include the HCS-D50 and the HCS-D50P plug-in option, which provide up to 20 Amps to each vehicle when two are charging, and up to 40 Amps when one vehicle is charging. The HCS-Dual Series charging stations are economical, maximize existing electrical infrastructure, and can be wall-mounted or installed with one of ClipperCreek’s free standing pedestal mount options.
Also known as: 0908-01-000, EPHHCSD40RC17L2512

Specifications

Mounting: Pedestal, Wall
Amps: 32
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Number of Ports: 2
Connector Type: SAE J1772
Mounting: Pedestal, Wall
Volts AC: 240, 208
Number of Ports: 2
Amps: 32
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772

Customer Reviews

No reviews for this product
(0)