12WLED/DW/GBL/4/930/RND/RD/WH

Item #: 2029057

Cat #: S11618

UPC: 045923116186

Company wide:
0 in stock
Documents & Guides
12 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 3000K; 120 Volt; Dimmable; Round; Remote Driver; White

Overview

12 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 3000K; 120 Volt; Dimmable; Round; Remote Driver; White

Satco's S11618 12 watt, 4 inch LED, gimbaled, direct wire downlight is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate your kitchen, living room, or work space with this round downlight that fits into tight and hard to reach spaces. This dimmable, LED fixture is rated for 50,000 hours of warm white light.

Also known as: 045923116186, S11618, SATS11618

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 850
Volts AC: 120
Material: Aluminum
Light Technology: LED