125' REEL-X™ 1/8" Stainless Steel Fish Tape

Item #: 2028915

Cat #: FTXSS-125

UPC: 783310046998

$ 74.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
125' REEL-X™ 1/8" Stainless Steel Fish Tape, Anti-Bind Case Designed To Reduce Fatigue, Free-Spinning Interior Reel For Faster Fishing, Storage Lock Contains Fish Tape During Transport, Set Case On The Ground To Free-Up Both Hands For Fishing, Durable, 1/8" Steel With Laser-Etched Measurement Markings Allow You To Measure And Fish In One Step

Overview

125' REEL-X™ 1/8" Stainless Steel Fish Tape, Anti-Bind Case Designed To Reduce Fatigue, Free-Spinning Interior Reel For Faster Fishing, Storage Lock Contains Fish Tape During Transport, Set Case On The Ground To Free-Up Both Hands For Fishing, Durable, 1/8" Steel With Laser-Etched Measurement Markings Allow You To Measure And Fish In One Step

Free-spinning interior reel for faster fishing. Easy-open case for cleaning or changing reel cartridge. Set case on the ground to free-up both hands for fishing. Durable, stainless steel with laser-etched measurement markings allow you to measure and fish in one step. Replacement tapes available in quick-change reels.

Also known as: 783310046998, FTXSS-125, GREFTXSS125

Specifications

Length: 125 ft
Width: 1/8 in
Material: Stainless Steel
Length: 125 ft
Material: Stainless Steel
Width: 1/8 in