65' REEL-X™ 1/8" Steel Fish Tape

Item #: 2028906

Cat #: FTXS-65

UPC: 783310046912

$ 34.99 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
65' REEL-X™ 1/8" Steel Fish Tape, Anti-Bind Case Designed To Reduce Fatigue, Free-Spinning Interior Reel For Faster Fishing, Storage Lock Contains Fish Tape During Transport, Set Case On The Ground To Free-Up Both Hands For Fishing, Durable, 1/8" Steel With Laser-Etched Measurement Markings Allow You To Measure And Fish In One Step

Overview

65' REEL-X™ 1/8" Steel Fish Tape, Anti-Bind Case Designed To Reduce Fatigue, Free-Spinning Interior Reel For Faster Fishing, Storage Lock Contains Fish Tape During Transport, Set Case On The Ground To Free-Up Both Hands For Fishing, Durable, 1/8" Steel With Laser-Etched Measurement Markings Allow You To Measure And Fish In One Step

Free-spinning interior reel for faster fishing. Easy-open case for cleaning or changing reel cartridge. Set case on the ground to free-up both hands for fishing. Durable, 1/8" steel with laser-etched measurement markings allow you to measure and fish in one step. Replacement tapes available in quick-change reels.

Also known as: 783310046912, FTXS-65, GREFTXS65

Specifications

Width: 1/8 in
Material: Steel
Length: 65 ft
Width: 1/8 in
Length: 65 ft
Material: Steel