12/4 THHN/THWN-2 STR Copper, Brown/Orange/Yellow/Green, 500' CoilPak

Item #: 2028811

Cat #: 58139402

UPC: 032886725487

$ 2.21 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 12/4 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown/Orange/Yellow/Green, 500 Ft. CoilPak

Overview

SIMpull 12/4 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown/Orange/Yellow/Green, 500 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886725487, 58139402, SWC58139402

Specifications

Length: 500 ft
Color: Brown/Orange, Yellow/Green
Gauge: 12 AWG
Material: Copper
Conductors: 4
Type: Wire Pack
Family / Style: CoilPAK
Length: 500 ft
Gauge: 12 AWG
Conductors: 4
Family / Style: CoilPAK
Color: Brown/Orange, Yellow/Green
Material: Copper
Type: Wire Pack