10/4 THHN/THWN-2 STR Copper, Brown/Orange/Yellow/Green, 325' CoilPak

Item #: 2028810

Cat #: 58138504

UPC: 032886723001

$ 3.40 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10/4 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown/Orange/Yellow/Green, 325 Ft. CoilPak

Overview

SIMpull 10/4 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown/Orange/Yellow/Green, 325 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886723001, 58138504, SWC58138504

Specifications

Gauge: 10 AWG
Color: Brown/Orange, Yellow/Green
Material: Copper
Conductors: 4
Length: 325 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Material: Copper
Length: 325 ft
Family / Style: CoilPAK
Color: Brown/Orange, Yellow/Green
Conductors: 4
Type: Wire Pack