Enclosure, NEMA 1, Hinged Cover, 12" x 12" x 6", No KO, Steel

Item #: 2028765

Cat #: N1C121206

UPC: 786725340453

Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 12 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Powder Coat Finish

Overview

Enclosure, NEMA 1, Hinged Cover, 12 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Powder Coat Finish

Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.

Also known as: 786725340453, N1C121206, WIEN1C121206

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Continuous hinged covers. Mounting holes on back of cabinet. Grounding provisions provided. Doors furnished standard with flushmount quarter-turn style latch. Weldnuts provided for mounting optional back panels.

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Height: 12 in
Depth: 6 in
Color: Gray
Mounting: Wall
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65