LED Area/Site Luminaire, Pole Mount Arm, Type IV, Bronze

Item #: 2028761

Cat #: LAS45P-T4

UPC: 080083248384

$ 391.02 EA
Company wide:
8 in stock
Documents & Guides
LED Area/Site Luminaire, Pole Mount Arm, 450W HID Equivalent, Type IV Distribution, 120-277V, Integrated Button-Type Photo Control Included, Bronze

Overview

LED Area/Site Luminaire, Pole Mount Arm, 450W HID Equivalent, Type IV Distribution, 120-277V, Integrated Button-Type Photo Control Included, Bronze
Also known as: 080083248384, LAS45P-T4, LMKLAS45PT4

Specifications

Type: Photocontrol
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Photocontrol
Light Technology: LED
Color: Bronze
Volts AC Range: 120 - 277