Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 30 kVA

Item #: 2028589

Cat #: SG3A0030KB0AF

UPC: 803423123543

$ 4230.60 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, 60 Hz operation

Overview

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, 60 Hz operation
Also known as: 803423123543, SG3A0030KB0AF, HMDSG3A0030KB0AF

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA