Sustainable

C300 AC Drive, 460 VAC

Item #: 2028465
Cat #: C300-06400420A10101AB100
UPC:
$ 2249.10 EA
Company wide:
1 in stock
Documents & Guides
C300 AC Drive, 460 VAC, 48 Amps, 30 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 06: 15.4" (H) x 8.3" (W) x 9" (D), Weight: 30.9 lbs

Overview

C300 AC Drive, 460 VAC, 48 Amps, 30 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 06: 15.4" (H) x 8.3" (W) x 9" (D), Weight: 30.9 lbs
The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.
Also known as: C300-06400420A10101AB100, CTQC30006400420A10

Specifications

Phase: 3
Amps: 38
Horsepower: 30
Depth: 9 in
Volts AC: 460
Phase: 3
Horsepower: 30
Volts AC: 460
Amps: 38
Depth: 9 in

Customer Reviews

No reviews for this product
(0)