Sustainable

C300 AC Drive, 460 VAC

Item #: 2028458
Cat #: C300-03400073A10101AB100
UPC:
$ 651.95 EA
Company wide:
7 in stock
Documents & Guides
C300 AC Drive, 460 VAC, 7.3 Amps, 3 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 03: 8.1" (H) x 3.1" (W) x 5.9" (D), Weight: 2.2 lbs

Overview

C300 AC Drive, 460 VAC, 7.3 Amps, 3 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 03: 8.1" (H) x 3.1" (W) x 5.9" (D), Weight: 2.2 lbs
The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.
Also known as: C300-03400073A10101AB100, CTQC30003400073A10

Specifications

Phase: 3
Horsepower: 3
Volts AC: 460
Width: 3.500 in
Depth: 6.300 in
Phase: 3
Volts AC: 460
Depth: 6.300 in
Horsepower: 3
Width: 3.500 in

Customer Reviews

No reviews for this product
(0)