C300 AC Drive, 230VAC, 75A, 25/20 Normal/Heavy Duty, 3PH Output, Frame 07

Item #: 2028443

Cat #: C300-07200610A10101AB100

UPC:

$ 1538.21 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
C300 AC Drive, 230 VAC, 75 Amps, Normal/Heavy Duty HP: 25/20, 3 Phase Input/Output, 50/60Hz Output, Frame Size 07: 21.9" (H) x 10.6" (W) x 11" (D), Weight: 61.7 lbs

Overview

C300 AC Drive, 230 VAC, 75 Amps, Normal/Heavy Duty HP: 25/20, 3 Phase Input/Output, 50/60Hz Output, Frame Size 07: 21.9" (H) x 10.6" (W) x 11" (D), Weight: 61.7 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C300-07200610A10101AB100, CTQC30007200610A10

Specifications

Phase: 3
Depth: 11 in
Amps: 75
Horsepower: 25, 20
Volts AC: 230
Phase: 3
Amps: 75
Volts AC: 230
Depth: 11 in
Horsepower: 25, 20