C300 AC Drive, 230VAC, 30A, 10/7.5HP, Normal/Heavy Duty, 3PH, Frame 05

Item #: 2028440

Cat #: C300-05200250A10101AB100

UPC:

$ 515.90 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
C300 AC Drive, 230 VAC, 30 Amps, Normal/Heavy Duty HP: 10/7.5, 3 Phase Input/Output, 50/60Hz Output, Frame Size 05: 15.4" (H) x 5.6" (W) x 7.9" (D), Weight: 16.3 lbs

Overview

C300 AC Drive, 230 VAC, 30 Amps, Normal/Heavy Duty HP: 10/7.5, 3 Phase Input/Output, 50/60Hz Output, Frame Size 05: 15.4" (H) x 5.6" (W) x 7.9" (D), Weight: 16.3 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C300-05200250A10101AB100, CTQC30005200250A10

Specifications

Phase: 3
Horsepower: 10, 7.500
Volts AC: 230
Amps: 30
Width: 5.600 in
Depth: 7.900 in
Phase: 3
Volts AC: 230
Width: 5.600 in
Horsepower: 10, 7.500
Amps: 30
Depth: 7.900 in