C300 AC Drive, 230VAC, 7.5A, 2HP, 3PH Output, Frame 02

Item #: 2028436

Cat #: C300-02200075A10101AB100

UPC:

$ 563.96 EA
Company wide:
1 in stock
Documents & Guides
C300 AC Drive, 230 VAC, 7.5 Amps, 2 HP, 1 & 3 Phase Input, 3 Phase Output, 50/60Hz Output, Frame Size 02: 8.1" (H) x 3.1" (W) x 5.9" (D), Weight: 2.2 lbs

Overview

C300 AC Drive, 230 VAC, 7.5 Amps, 2 HP, 1 & 3 Phase Input, 3 Phase Output, 50/60Hz Output, Frame Size 02: 8.1" (H) x 3.1" (W) x 5.9" (D), Weight: 2.2 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C300-02200075A10101AB100, CTQC30002200075A10

Specifications

Phase: 3, 1
Volts AC: 230
Horsepower: 2
Amps: 7.500
Width: 3.100 in
Depth: 5.900 in
Height: 8.100 in
Phase: 3, 1
Horsepower: 2
Width: 3.100 in
Height: 8.100 in
Volts AC: 230
Amps: 7.500
Depth: 5.900 in