C300 AC Drive, 230VAC, 4.2A, 1HP, 3PH Output, Frame 01

Item #: 2028429

Cat #: C300-01200042A10101AB100

UPC:

$ 460.92 EA
Company wide:
2 in stock
Documents & Guides
C300 AC Drive, 230 VAC, 4.2 Amps, 1 HP, 1 Phase Input, 3 Phase Output, 50/60Hz Output, Frame Size 01: 6.3" (H) x 3" (W) x 5.1" (D), Weight: 1.7 lbs

Overview

C300 AC Drive, 230 VAC, 4.2 Amps, 1 HP, 1 Phase Input, 3 Phase Output, 50/60Hz Output, Frame Size 01: 6.3" (H) x 3" (W) x 5.1" (D), Weight: 1.7 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C300-01200042A10101AB100, CTQC30001200042A10

Specifications

Horsepower: 1
Width: 3 in
Volts AC: 230
Phase: 1
Amps: 4.200
Height: 6.300 in
Horsepower: 1
Volts AC: 230
Amps: 4.200
Width: 3 in
Phase: 1
Height: 6.300 in