C200 AC Drive, 460VAC, 184A, 150HP, 3PH Input/Output, Frame 08

Item #: 2028419

Cat #: C200-08401570A10101AB100

UPC:

$ 11107.40 EA
Company wide:
0 in stock
Documents & Guides
C200 AC Drive, 460 VAC, 184 Amps, 150 HP, 3 Phase Input/Output, 50/60Hz Input, Frame Size 08: 31.7" (H) x 12.2" (W) x 11.4" (D), Weight: 114.6 lbs

Overview

C200 AC Drive, 460 VAC, 184 Amps, 150 HP, 3 Phase Input/Output, 50/60Hz Input, Frame Size 08: 31.7" (H) x 12.2" (W) x 11.4" (D), Weight: 114.6 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C200-08401570A10101AB100, CTQC20008401570A10

Specifications

Phase: 3
Horsepower: 125
Volts AC: 460
Width: 12.200 in
Phase: 3
Volts AC: 460
Horsepower: 125
Width: 12.200 in