C200 AC Drive, 460VAC, 112A, 75HP, 3PH Input/Output, Frame 07

Item #: 2028417

Cat #: C200-07401000A10101AB100

UPC:

$ 7645.60 EA
Company wide:
0 in stock
Documents & Guides
C200 AC Drive, 460 VAC, 112 Amps, 75 HP, 3 Phase Input/Output, 50/60Hz Input, Frame Size 07: 21.9" (H) x 10.6" (W) x 11" (D), Weight: 61.7 lbs

Overview

C200 AC Drive, 460 VAC, 112 Amps, 75 HP, 3 Phase Input/Output, 50/60Hz Input, Frame Size 07: 21.9" (H) x 10.6" (W) x 11" (D), Weight: 61.7 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C200-07401000A10101AB100, CTQC20007401000A10

Specifications

Phase: 3
Horsepower: 75
Depth: 11 in
Volts AC: 460
Amps: 112
Width: 10.900 in
Phase: 3
Depth: 11 in
Amps: 112
Horsepower: 75
Volts AC: 460
Width: 10.900 in