C200 AC Drive, 460VAC, 48A, 30HP, 3PH Output, Frame 06

Item #: 2028413

Cat #: C200-06400420A10101AB100

UPC:

$ 1304.85 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
C200 AC Drive, 460 VAC, 48 Amps, 30 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 06: 15.4" (H) x 8.3" (W) x 9" (D), Weight: 30.9 lbs

Overview

C200 AC Drive, 460 VAC, 48 Amps, 30 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 06: 15.4" (H) x 8.3" (W) x 9" (D), Weight: 30.9 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C200-06400420A10101AB100, CTQC20006400420A10

Specifications

Phase: 3
Amps: 48
Horsepower: 30
Depth: 9 in
Volts AC: 460
Phase: 3
Horsepower: 30
Volts AC: 460
Amps: 48
Depth: 9 in