Sustainable

C200 AC Drive, 460 VAC

Item #: 2028408
Cat #: C200-04400170A10101AB100
UPC:
$ 930.60 EA
Company wide:
3 in stock
Documents & Guides
C200 AC Drive, 460 VAC, 17 Amps, 10 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 04: 10.9" (H) x 4.5" (W) x 6.9" (D), Weight: 6.9 lbs

Overview

C200 AC Drive, 460 VAC, 17 Amps, 10 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 04: 10.9" (H) x 4.5" (W) x 6.9" (D), Weight: 6.9 lbs
The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.
Also known as: C200-04400170A10101AB100, CTQC20004400170A10

Specifications

Phase: 3
Horsepower: 10
Amps: 17
Volts AC: 460
Width: 4.500 in
Phase: 3
Amps: 17
Width: 4.500 in
Horsepower: 10
Volts AC: 460

Customer Reviews

No reviews for this product
(0)