C200 AC Drive, 460VAC, 2.3A, 1HP, 3PH, Frame 02

Item #: 2028401

Cat #: C200-02400023A10101AB100

UPC:

$ 494.00 EA
Company wide:
0 in stock
Documents & Guides
C200 AC Drive, 460 VAC, 2.3 Amps, 1 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 02: 8.1" (H) x 3.1" (W) x 5.9" (D), Weight: 2.2 lbs

Overview

C200 AC Drive, 460 VAC, 2.3 Amps, 1 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 02: 8.1" (H) x 3.1" (W) x 5.9" (D), Weight: 2.2 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C200-02400023A10101AB100, CTQC20002400023A10

Specifications

Horsepower: 1
Phase: 3
Volts AC: 460
Amps: 2.300
Width: 3.100 in
Depth: 5.900 in
Height: 8.100 in
Horsepower: 1
Volts AC: 460
Width: 3.100 in
Height: 8.100 in
Phase: 3
Amps: 2.300
Depth: 5.900 in