C200 AC Drive, 230VAC, 30A, 10/7.5HP, Normal/Heavy Duty, 3PH Output, Frame 05

Item #: 2028387

Cat #: C200-05200250A10101AB100

UPC:

$ 933.80 EA
Company wide:
4 in stock
Documents & Guides
C200 AC Drive, 230 VAC, 30 Amps, 3 Phase, Normal/Heavy Duty HP: 10/7.5, Input, 3 Phase Output, 50/60Hz Output, Frame Size 05: 15.4" (H) x 5.6" (W) x 7.9" (D), Weight: 16.3 lbs

Overview

C200 AC Drive, 230 VAC, 30 Amps, 3 Phase, Normal/Heavy Duty HP: 10/7.5, Input, 3 Phase Output, 50/60Hz Output, Frame Size 05: 15.4" (H) x 5.6" (W) x 7.9" (D), Weight: 16.3 lbs

The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.

Also known as: C200-05200250A10101AB100, CTQC20005200250A10

Specifications

Phase: 3
Horsepower: 10, 7.500
Width: 3 in , 5.600 in
Volts AC: 230
Amps: 30
Phase: 3
Width: 3 in , 5.600 in
Amps: 30
Horsepower: 10, 7.500
Volts AC: 230