15PLL/LED/840/BP

Item #: 2028291

Cat #: S9953

UPC: 045923099533

$ 23.61 EA
Company wide:
0 in stock
Documents & Guides
15 Watt PLL LED; 2G11 Base; 2000 Lumens; 120-277 Volt; 4000K; Type B; Ballast Bypass

Overview

15 Watt PLL LED; 2G11 Base; 2000 Lumens; 120-277 Volt; 4000K; Type B; Ballast Bypass

Satco’s S9953 15-watt LED, T5 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 270-degree beam spread and high lumens count for superior illumination. Durable and versatile, this lamp delivers 50,000 hours of cool white light.

Also known as: 045923099533, S9953, SATS9953

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 15
Material: Glass, Thermoplastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 2000
Material: Glass, Thermoplastic
Light Technology: LED
Base: 4-Pin (2G11)