14W HID Retrofit LED Lamp, 40K

Item #: 2027375

Cat #: FED17N05040E26

UPC: 762148316251

Call for price
Company wide:
0 in stock
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 2500 Lumens (Up to 50W Equiv.), 4000K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 2500 Lumens (Up to 50W Equiv.), 4000K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.

Also known as: 762148316251, FED17N05040E26, TCPFED17N05040E26C

Specifications

Base: Medium Screw (E26)
Lumens: 2500
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Wattage: 14
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277
Lumens: 2500
Shape: ED17 (Elliptical Dimple)
Wattage: 14
Dimmable: No