2X20V MAX* XR® Brushless Cordless 21-1/2 in. Rear Wheel Drive Self-Propelled Mower Kit

Item #: 2027130

Cat #: DCMWSP255U2

UPC: 885911807715

Company wide:
0 in stock
Documents & Guides
2X20V MAX* XR® Brushless Cordless 21-1/2 in. Rear Wheel Drive Self-Propelled Mower Kit, Cut Grass From 1-1/2 in. - 4 in. Tall With Single-Lever Height Adjustment, Includes: (1) DCMWSP255 Rear Wheel Drive Mower, (2) DCB210 20V MAX* XR® 10.0Ah Batteries, (2) DCB107 Chargers, (1) Side Discharge Attachment & (1) Grass Collection Bag

Overview

2X20V MAX* XR® Brushless Cordless 21-1/2 in. Rear Wheel Drive Self-Propelled Mower Kit, Cut Grass From 1-1/2 in. - 4 in. Tall With Single-Lever Height Adjustment, Includes: (1) DCMWSP255 Rear Wheel Drive Mower, (2) DCB210 20V MAX* XR® 10.0Ah Batteries, (2) DCB107 Chargers, (1) Side Discharge Attachment & (1) Grass Collection Bag

Tackle large yards with the quick-cutting 2X20V MAX* XR® Brushless Cordless 21-1/2 in. Rear Wheel Drive Self-Propelled Mower. The mower features a brushless, direct drive motor that was engineered to lessen your workload and provide long runtime. Rear wheel drive delivers self-propulsion which takes much of the strain off of your arms, back, and legs without sacrificing mowing power. Innovative auto-sensing technology adjusts RPMs while working so you can cut thick grass whether you are mulching, bagging, or side discharging.

Also known as: 885911807715, DCMWSP255U2, DEWDCMWSP255U2

Specifications

Volts DC: 20
Type: Battery Operated
Volts DC: 20
Type: Battery Operated