MAX FIT® Telescoping Multi-Bit Screwdriver Set (10 pc.)

Item #: 2027129

Cat #: DWHT68001

UPC: 761746800100

Company wide:
0 in stock
Documents & Guides
MAX FIT® Telescoping Multi-Bit Screwdriver Set (10 pc.), Includes: (1) 1 in. Bits: SL 3/16 in., SL 1/4 in., PH1, PH2, SQ2, (1) 2 in. Bits: SL 3/16 in., SL 1/4 in., PH1, PH2, SQ2

Overview

MAX FIT® Telescoping Multi-Bit Screwdriver Set (10 pc.), Includes: (1) 1 in. Bits: SL 3/16 in., SL 1/4 in., PH1, PH2, SQ2, (1) 2 in. Bits: SL 3/16 in., SL 1/4 in., PH1, PH2, SQ2

Take advantage of a consistent, near-perfect fit within fasteners using this MAX FIT® Telescoping Multi-Bit Screwdriver Set. The included Ratcheting Screwdriver was designed to optimize fastener fit for reduced slippage and stripping of screws. Its bi-material grip is engineered for less hand strain and high torque to help you comfortably tackle multiple projects with bits stored conveniently in handle’s end.

Also known as: 761746800100, DWHT68001, DEWDWHT68001

Specifications

Type: Ratcheting
Type: Ratcheting