7" ELITE SERIES™ Cutting Wheel

Item #: 2027123

Cat #: DWA8954F

UPC: 885911728584

Company wide:
0 in stock
Documents & Guides
7 Inch ELITE SERIES™ Cutting Wheel, Flat Disc, 0.875" Bore, Cut Through A Wide Range Of Metals With Sharp, Crystalline Grain

Overview

7 Inch ELITE SERIES™ Cutting Wheel, Flat Disc, 0.875" Bore, Cut Through A Wide Range Of Metals With Sharp, Crystalline Grain

Swiftly cut through rebar, heavy wall pipe, and sheet metal with the DEWALT® ELITE SERIES Steel Cutting Wheel. Engineered for up to 2.5X life vs. Norton® and 3M®*, the wheel was designed to cut more metal over time, meaning you will use fewer wheels in high-intensity applications. Make fast cuts in a range of metals with the wheel"s sharp, crystalline, densely packed grain structure, which features grains that were heat-treated and pressurized for more cutting edges in less space.



Also known as: 885911728584, DWA8954F, DEWDWA8954F

Specifications

Diameter: 7 in
Size: 7 in
Diameter: 7 in
Size: 7 in