20V MAX 1-1/2 in. Cordless Pruner (Tool Only)

Item #: 2027119

Cat #: DCPR320B

UPC: 885911784085

Company wide:
0 in stock
Documents & Guides
20V MAX 1-1/2 in. Cordless Pruner, Non-Stick Coated Blades, Switch Blades Out With The Included Change Tool, On-Board LED For Dark Spaces Bare Tool Only, Battery & Charger Sold Separately

Overview

20V MAX 1-1/2 in. Cordless Pruner, Non-Stick Coated Blades, Switch Blades Out With The Included Change Tool, On-Board LED For Dark Spaces Bare Tool Only, Battery & Charger Sold Separately

Cut flowers, trim bushes, and clip unwanted branches with this multi-use 20V MAX* 1-1/2 in. Cordless Pruner. The Pruner can deliver up to 1,100 cuts per charge** with a 1-1/2 in. cut capacity for thick stems and shrubs. Weighing just 3 lbs. (tool only), this lightweight tool was designed to help you tackle tough jobs throughout the day with less strain. This unit requires 16X less effort on average to make cuts than a manual pruner***. The on-board LED provides illumination for visibility in dark spots as you prune. Cut smoothly with the Pruner"s non-stick, coated blades and easily switch the blades out with the included change tool. Battery sold separately.

Also known as: 885911784085, DCPR320B, DEWDCPR320B

Specifications

Color: Black/Yellow
Volts DC: 20
Size: 1 1/2 in
Color: Black/Yellow
Size: 1 1/2 in
Volts DC: 20