1
more

60V MAX* Brushless Cordless 18 in. Chainsaw (Tool Only)
Item #: 2027113
Cat #: DCCS672B
UPC: 885911798150
Company wide:
0
in stock
Documents & Guides
60V MAX* Brushless Cordless 18 in. Chainsaw, Cuts through 17 in. White Oak Log As Fast As 24 Second, Includes: (1) DCCS672 Chainsaw, (1) Bar Sheath & (1) Tensioning Tool ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
60V MAX* Brushless Cordless 18 in. Chainsaw, Cuts through 17 in. White Oak Log As Fast As 24 Second, Includes: (1) DCCS672 Chainsaw, (1) Bar Sheath & (1) Tensioning Tool ***Bare Tool Only, Battery & Charger Sold Separately***
Tackle heavy-duty cutting, chopping, and sculpting with the 60V MAX* Brushless Cordless 18 in. Chainsaw. This Chainsaw can handle challenging workloads with a peak horsepower of 2.85 HP using a DCB609 battery (sold separately) along with tooled chain tensioning for reliable bar retention. High efficiency and continuous lubrication are made possible by the professional-grade brushless motor and auto-oiling feature. This unit has a low kick back bar and chain for outdoor cutting applications and chain brake for added kick back protection.
Also known as: 885911798150, DCCS672B, DEWDCCS672B
Specifications
| Size: | 18 in |
| Size: | 18 in |