12 in. 60T Finish Saw Blade

Item #: 2027112

Cat #: DWA11260

UPC: 885911740562

Company wide:
0 in stock
Documents & Guides
12 in. 60T Finish Saw Blade, Ultra Sharp Carbide For Clean Cutting

Overview

12 in. 60T Finish Saw Blade, Ultra Sharp Carbide For Clean Cutting

Make precise cuts with these Large Diameter Circular Saw Blades that deliver up to 3X life*. Designed for increased accuracy**, they feature optimized tooth geometry, specifically placed body slots, and ultra-sharp carbide tipped teeth for crisp, clean cutting. Built to exceed expectations during cutting applications, each blade is specifically designed by tooth count to increase performance and life.

Also known as: 885911740562, DWA11260, DEWDWA11260

Specifications

Size: 12 in
Size: 12 in