12 in. 80T Fine Finish Saw Blade

Item #: 2027093

Cat #: DWA11280

UPC: 885911740579

Company wide:
0 in stock
Documents & Guides
12 in. 80T Fine Finish Saw Blade

Overview

12 in. 80T Fine Finish Saw Blade

Make exceptional cuts with these Large Diameter Circular Saw Blades that deliver up to 3X life*. Designed for improved finish quality**, the blades feature optimized tooth geometry, specifically placed patented body slots and ultra-sharp carbide tipped teeth for crisp, clean cutting. Built to exceed expectations during cutting applications, each blade is specifically designed by tooth count to increase performance and life.

Also known as: 885911740579, DWA11280, DEWDWA11280

Specifications

Size: 12 in
Size: 12 in