10 in. 80T Fine Finish Saw Blade

Item #: 2027092

Cat #: DWA11080

UPC: 885911740548

Company wide:
0 in stock
Documents & Guides
10 in. 80T Fine Finish Saw Blade

Overview

10 in. 80T Fine Finish Saw Blade

Make exceptional cuts with these Large Diameter Circular Saw Blades that deliver up to 3X life*. Designed for improved finish quality**, the blades feature optimized tooth geometry, specifically placed patented body slots and ultra-sharp carbide tipped teeth for crisp, clean cutting. Built to exceed expectations during cutting applications, each blade is specifically designed by tooth count to increase performance and life.




Also known as: 885911740548, DWA11080, DEWDWA11080

Specifications

Size: 10 in
Size: 10 in