TOUGHSERIES™ 8 pc. Screwdriver Set

Item #: 2027091

Cat #: DWHT65102

UPC: 076174651027

Company wide:
0 in stock
Documents & Guides
TOUGHSERIES™ 8 pc. Screwdriver Set, Includes: (1) PH1 x 3 in., (1) PH2 x 4 in., (1) PH3 x 6 in., (1) SL3/16 in. x 4 in., (1) SL1/4 in. x 4 in., (1) SL5/16 in. x 6 in., (1) SQ1 x 3 in. & (1) SQ2 x 4 in.

Overview

TOUGHSERIES™ 8 pc. Screwdriver Set, Includes: (1) PH1 x 3 in., (1) PH2 x 4 in., (1) PH3 x 6 in., (1) SL3/16 in. x 4 in., (1) SL1/4 in. x 4 in., (1) SL5/16 in. x 6 in., (1) SQ1 x 3 in. & (1) SQ2 x 4 in.

Weather elements on the jobsite with the TOUGHSERIES™ 8 pc. Screwdriver Set, which was engineered for 10X greater corrosion and rust resistance*. The S2 steel bar screwdrivers deliver high endurance and bend resistance with each one featuring a nickel-coated tip and black chrome finish. Tighten and loosen fasteners with low slippage and stripping while taking advantage of better fastener contact thanks to the precision-machined MAX FIT® tips. The screwdrivers were made for high torque and low hand strain with their soft, bi-material grip.

Also known as: 076174651027, DWHT65102, DEWDWHT65102

Specifications

Color: Black/Yellow
Color: Black/Yellow