TOUGHSERIES™ Demo Screwdriving Set (2 pc)

Item #: 2027090

Cat #: DWHT65100

UPC: 076174651003

Company wide:
0 in stock
Documents & Guides
TOUGHSERIES™ Demo Screwdriving Set (2 pc), Includes (1) PH2 x 6 in. & (1) SL 5/16 in. x 6 in.

Overview

TOUGHSERIES™ Demo Screwdriving Set (2 pc), Includes (1) PH2 x 6 in. & (1) SL 5/16 in. x 6 in.

The TOUGHSERIES™ 2 pc. Demo Screwdriver Set was engineered for 10X greater corrosion and rust resistance*. These screwdrivers were built for longevity of use, each featuring a black chrome finish and nickel-coated tips. The set is made of S2 steel bars that offer high endurance and resist bending while you work. Help reduce slippage and stripping with the precision-machined MAX FIT® tip for better contact with fasteners. Both screwdrivers include metal end-caps and through-tang shafts for efficient transfer of force from end-cap to tip. The soft, bi-material grip was designed for comfortable handling and high torque.

Also known as: 076174651003, DWHT65100, DEWDWHT65100

Specifications

Color: Black/Yellow
Color: Black/Yellow