37 pc. 3/8 in. Drive Socket Set with ToughSystem® 2.0 Tray and Lid

Item #: 2027086

Cat #: DWMT45400

UPC: 885911803007

Company wide:
0 in stock
Documents & Guides
37 pc. 3/8 in. Drive Socket Set with ToughSystem® 2.0 Tray and Lid, Includes: (22) (3/8 in. Drive) Sockets - Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21. SAE: 1/4, 3/8, 7/16. 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, (1) 11 Deep Sockets 3/8 in. Drive - Metric: 10, 11, 12, 13, 14, 15, 19. SAE: 1/2, 9/16, 5/8, 11/16, (1) Spark Plug Socket 3/8 in. Drive: SAE 5/8 in., (2) Extension Bars 3/8 in. Drive: 3 in. and 6 in. & (1) Ratchet 3/8 in. Drive 72-Tooth

Overview

37 pc. 3/8 in. Drive Socket Set with ToughSystem® 2.0 Tray and Lid, Includes: (22) (3/8 in. Drive) Sockets - Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21. SAE: 1/4, 3/8, 7/16. 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, (1) 11 Deep Sockets 3/8 in. Drive - Metric: 10, 11, 12, 13, 14, 15, 19. SAE: 1/2, 9/16, 5/8, 11/16, (1) Spark Plug Socket 3/8 in. Drive: SAE 5/8 in., (2) Extension Bars 3/8 in. Drive: 3 in. and 6 in. & (1) Ratchet 3/8 in. Drive 72-Tooth

Complete a range of automotive and general equipment maintenance work with the 37 pc. 3/8 in. Drive Socket Set. For storage and hassle-free transportation, the set is sold inside the ToughSystem® 2.0 Shallow Tool Tray which also features a molded insert and compatible lid for security. Access and maneuver in tight spaces with the durable 72-tooth ratchet's 5° arc swing which allows you to maintain range of motion in restricted areas. For long-term performance, full-polish chrome delivers corrosion resistance and gives these tool pieces a classic look.

Also known as: 885911803007, DWMT45400, DEWDWMT45400

Specifications

Color: Black/Yellow
Color: Black/Yellow