3/8" & 1/2" Mechanic Tool Set With Tray/Lid (85 pc)

Item #: 2027085

Cat #: DWMT45403

UPC: 885911802918

Company wide:
0 in stock
Documents & Guides
3/8 in and 1/2 in Mechanic Tool Set With ToughSystem® 2.0 Tray and Lid (85 pc), (1) 1/2 in. Drive Tray, (10) 1/2 in. Drive Sockets - Metric: 17, 18, 19, 21, SAE: 11/16, 3/4, 13/16, 7/8, 15, 16, (12) 1/2 in. Drive Deep Sockets - Metric 17, 18, 19, 21, 22, 24, SAE: 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., (1) 1/2 in. to 3/8 in. Socket Adapter, (1) 1/2 in. drive 2-1/2 in. Extension, (1) 1/2 in. Drive Ratchet, (22) Specialty Bits, (1) Bit Driver, (1) 3/8 in. Drive Tray, (22) 3/8 in. Drive Sockets - Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21. SAE: 1/4, 3/8, 7/16. 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, (11) Deep Sockets 3/8 in. Drive - Metric: 10, 11, 12, 13, 14, 15, 19. SAE: 1/2, 9/16, 5/8, 11/16, (1) Spark Plug Socket 3/8 in. Drive: SAE 5/8 in., (2) Extension Bars 3/8 in. Drive: 3 in. and 6 in. & (1) Ratchet 3/8 in. Drive 72-Tooth

Overview

3/8 in and 1/2 in Mechanic Tool Set With ToughSystem® 2.0 Tray and Lid (85 pc), (1) 1/2 in. Drive Tray, (10) 1/2 in. Drive Sockets - Metric: 17, 18, 19, 21, SAE: 11/16, 3/4, 13/16, 7/8, 15, 16, (12) 1/2 in. Drive Deep Sockets - Metric 17, 18, 19, 21, 22, 24, SAE: 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., (1) 1/2 in. to 3/8 in. Socket Adapter, (1) 1/2 in. drive 2-1/2 in. Extension, (1) 1/2 in. Drive Ratchet, (22) Specialty Bits, (1) Bit Driver, (1) 3/8 in. Drive Tray, (22) 3/8 in. Drive Sockets - Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21. SAE: 1/4, 3/8, 7/16. 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, (11) Deep Sockets 3/8 in. Drive - Metric: 10, 11, 12, 13, 14, 15, 19. SAE: 1/2, 9/16, 5/8, 11/16, (1) Spark Plug Socket 3/8 in. Drive: SAE 5/8 in., (2) Extension Bars 3/8 in. Drive: 3 in. and 6 in. & (1) Ratchet 3/8 in. Drive 72-Tooth

The 85 pc. 3/8 in. and 1/2 in. Mechanic Tool Set was designed to help you tackle a wide range of jobs in the garage or workshop. The durable sockets, tools, and attachments are included inside the ToughSystem® 2.0 Shallow Tool Tray along with molded inserts and compatible lids for simplified organization and transportability to and from the worksite. The set also includes a flexible 72-tooth ratchet that maneuvers easily even in confined spaces thanks to its 5° arc swing. The set pieces each feature a full-polish chrome finish for long-lasting, corrosion-resistant performance.


Also known as: 885911802918, DWMT45403, DEWDWMT45403

Specifications

Type: SAE, Metric
Type: SAE, Metric