1/4" & 3/8" Mechanic Tool Set With Tray/Lid (131 pc)

Item #: 2027084

Cat #: DWMT45402

UPC: 885911802901

Company wide:
0 in stock
Documents & Guides
1/4 in and 3/8 in Mechanic Tool Set With ToughSystem® 2.0 Tray and Lid (131 pc), Includes: (1) 1/4 in. Drive Tray, (18) 1/4 in. Drive Sockets - Metric: 5, 6, 7, 8, 9, 10, 11, 12, 13, SAE: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, (10) 1/4 in. Drive Deep Sockets Metric: 9, 10, 11, 12, 13, SAE: 5/16, 11/32, 3/8, 7/16, 3/8, (1) 1/4 in. to 3/8 in. Socket Adapter, (1) 1/4 in. Drive 3 in. Extension & (1) 1/4 in. Drive Ratchet (12) Nut Bits 5, 6, 7, 8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8 (22) Specialty Bits (1) Bit Driver (28) Hex Keys (1) 3/8 in. Drive Tray (22) 3/8 in. Drive sockets - Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21. SAE: 1/4, 3/8, 7/16. 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 (11) Deep Sockets 3/8 in. Drive - Metric: 10, 11, 12, 13, 14, 15, 19. SAE: 1/2, 9/16, 5/8, 11/16 (1) Spark Plug Socket 3/8 in. Drive: SAE 5/8 in. (2) Extension Bars 3/8 in. Drive: 3 in. and 6 in. (1) Ratchet 3/8 in. Drive 72-Tooth

Overview

1/4 in and 3/8 in Mechanic Tool Set With ToughSystem® 2.0 Tray and Lid (131 pc), Includes: (1) 1/4 in. Drive Tray, (18) 1/4 in. Drive Sockets - Metric: 5, 6, 7, 8, 9, 10, 11, 12, 13, SAE: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, (10) 1/4 in. Drive Deep Sockets Metric: 9, 10, 11, 12, 13, SAE: 5/16, 11/32, 3/8, 7/16, 3/8, (1) 1/4 in. to 3/8 in. Socket Adapter, (1) 1/4 in. Drive 3 in. Extension & (1) 1/4 in. Drive Ratchet (12) Nut Bits 5, 6, 7, 8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8 (22) Specialty Bits (1) Bit Driver (28) Hex Keys (1) 3/8 in. Drive Tray (22) 3/8 in. Drive sockets - Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21. SAE: 1/4, 3/8, 7/16. 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 (11) Deep Sockets 3/8 in. Drive - Metric: 10, 11, 12, 13, 14, 15, 19. SAE: 1/2, 9/16, 5/8, 11/16 (1) Spark Plug Socket 3/8 in. Drive: SAE 5/8 in. (2) Extension Bars 3/8 in. Drive: 3 in. and 6 in. (1) Ratchet 3/8 in. Drive 72-Tooth

Tackle almost any repair job in the workshop or garage with the 131 pc. 1/4 in. and 3/8 in. Mechanic Tool Set. Keep organized on the jobsite with 2 included ToughSystem® 2.0 Shallow Tool Trays along with molded inserts and compatible lids. Maneuver in restricted workspaces using the hard-wearing 72-tooth ratchet"s 5° arc swing. The classic-looking, full-polish chrome pieces were designed to resist corrosion over time.

Also known as: 885911802901, DWMT45402, DEWDWMT45402

Specifications

Type: SAE, Metric
Type: SAE, Metric