Screwdriver Set (10 pc.)

Item #: 2027083

Cat #: DWHT65201

UPC: 076174652017

Company wide:
0 in stock
Documents & Guides
Screwdriver Set (10 pc.), Includes: (1) PH0 x 3 in., PH2 x 1.5 in., PH1 x 3 in., PH2 x 6 in., PH2 x 4 in., 3/16 in. x 4 in., 1/8 in. x 3 in., 3/16 in. x 6 in., 1/4 in. x 1.5 in., 1/4 in. x 4 in.

Overview

Screwdriver Set (10 pc.), Includes: (1) PH0 x 3 in., PH2 x 1.5 in., PH1 x 3 in., PH2 x 6 in., PH2 x 4 in., 3/16 in. x 4 in., 1/8 in. x 3 in., 3/16 in. x 6 in., 1/4 in. x 1.5 in., 1/4 in. x 4 in.

Complete a range of fastening projects with this 10-piece Screwdriver Set, which includes a variety of handle sizes and tip types. The steel bars are chrome-plated for corrosion resistance. Its tips are magnetized and sand-blasted for more grip within the screw, which helps reduce both stripping and cam-out. Comfort in high-torque applications is made possible by the Screwdriver's soft-touch, bi-material handles.

Also known as: 076174652017, DWHT65201, DEWDWHT65201

Specifications

Color: Black/Yellow
Color: Black/Yellow