TOUGHSERIES™ Screwdriving Set (4 pc)

Item #: 2027082

Cat #: DWHT65101

UPC: 076174651010

Company wide:
0 in stock
Documents & Guides
TOUGHSERIES™ Screwdriving Set (4 pc), Includes: (1) PH1 x 3 in., PH2 x 4 in., SL3/16 in. x 4 in., SL1/4 in. x 4 in.

Overview

TOUGHSERIES™ Screwdriving Set (4 pc), Includes: (1) PH1 x 3 in., PH2 x 4 in., SL3/16 in. x 4 in., SL1/4 in. x 4 in.

Tighten and loosen screws using this durable TOUGHSERIES™ Screwdriver Set. The Screwdrivers are engineered to weather the elements with improved corrosion resistance by 10X standard levels*. Each hand tool features a black chrome finish, a nickel-coated tip for professional-grade durability, and bend-resistant S2 steel bar construction. They are built with MAX FIT® tips that are designed to reduce slippage and stripping to provide better contact with fasteners. The soft, bi-material handle offers a low-strain grip for comfort and high torque.

Also known as: 076174651010, DWHT65101, DEWDWHT65101

Specifications

Color: Black/Yellow
Color: Black/Yellow