12 in. 40T General Purpose Saw Blade

Item #: 2027077

Cat #: DWA11240

UPC: 885911740555

Company wide:
0 in stock
Documents & Guides
12 in. 40T General Purpose Saw Blade

Overview

12 in. 40T General Purpose Saw Blade
Also known as: 885911740555, DWA11240, DEWDWA11240

Specifications

Size: 12 in
Size: 12 in