2
more

Atomic 20V MAX* 1/4 in. Brushless Cordless 3-Speed Impact Driver Kit
Item #: 2027075
Cat #: DCF850P1
UPC: 885911758208
Company wide:
0
in stock
Documents & Guides
Atomic 20V MAX* 1/4 in. Brushless Cordless 3-Speed Impact Driver Kit, Includes: (1) 20V MAX* 5.0 Ah Battery, (1) Belt Hook, (1) Charger & (1) Contractor Bag
Overview
Atomic 20V MAX* 1/4 in. Brushless Cordless 3-Speed Impact Driver Kit, Includes: (1) 20V MAX* 5.0 Ah Battery, (1) Belt Hook, (1) Charger & (1) Contractor Bag
At less than 4 in. in length, the Atomic 20V MAX* 1/4 in. Brushless Cordless 3-Speed Impact Driver can handle tight applications like narrow cabinetry or framing without the need for an additional tool. Though the Impact Driver is lightweight and compact in size, it does not sacrifice performance with its brushless motor that delivers up to 1,825 in-lb of torque and 3,250 rpm for driving large-diameter screws. Illuminate dim workspaces for enhanced visibility with the 3-LED on-board work light and keep your workflow consistent. Be ready for almost any fastening job with the included contractor bag, charger, and 20V MAX* 5.0Ah battery.
Also known as: 885911758208, DCF850P1, DEWDCF850P1
Specifications
| Volts DC: | 20 |
| Volts DC: | 20 |