XTREME™ 12V MAX Brushless Cordless 5-in-1 Drill/Driver Kit

Item #: 2027074

Cat #: DCD703F1

UPC: 885911780551

Company wide:
0 in stock
Documents & Guides
XTREME™ 12V MAX Brushless Cordless 5-in-1 Drill/Driver Kit, Includes: (1) DCD703 XTREME™ 12V MAX 5-IN-1 DRILL/DRIVER, (1) 12V MAX DCB122 Battery (2.0Ah), (1) DCB112 Charger (1) Kit Bag, (1) 3/8 in. Chuck Attachment, (1) 1/4 in. Hex Right Angle Attachment, (1) 1/4 in. Hex Quick Release Attachment, (1) 1/4 in. Hex Quick Release Offset Attachment & (1) Belt Hook

Overview

XTREME™ 12V MAX Brushless Cordless 5-in-1 Drill/Driver Kit, Includes: (1) DCD703 XTREME™ 12V MAX 5-IN-1 DRILL/DRIVER, (1) 12V MAX DCB122 Battery (2.0Ah), (1) DCB112 Charger (1) Kit Bag, (1) 3/8 in. Chuck Attachment, (1) 1/4 in. Hex Right Angle Attachment, (1) 1/4 in. Hex Quick Release Attachment, (1) 1/4 in. Hex Quick Release Offset Attachment & (1) Belt Hook

Take on a wide range of drilling jobs with the incredible versatility offered by the XTREME™ 12V MAX* Brushless Cordless 5-in-1 Drill/Driver Kit. Designed to improve access in hard-to-reach spaces, this Multi-Head Drill/Driver features 4 dedicated attachment solutions. Drill and fasten in confined spaces with ease using the 1/4 in. hex right angle attachment, while the 1/4 in. hex quick release offset accessory delivers high performance in challenging corner spots. Conveniently load 1/4 in. hex accessory bits using one hand with the 1/4 in. hex quick release add-on, then tackle precision applications like drilling small pilot holes with the 3/8 in. ratcheting chuck attachment. Keep your bits close at hand with the built-in 1/4" Hex Magnetic Bit Holder for short tool length. At less than 5 in. long, this compact tool offers pro-level usability with 2-speed transmission and 15 clutch settings for the control you need to complete a variety of projects. Includes a DCB122 12V MAX* 2.0Ah Battery, DCB112 Charger, Belt Hook, and Kit Bag.

Also known as: 885911780551, DCD703F1, DEWDCD703F1

Specifications

Volts DC: 12
Volts DC: 12