12 in. 100T Ultra Fine Finish Saw Blade

Item #: 2027072

Cat #: DWA112100

UPC: 885911740586

Company wide:
0 in stock
Documents & Guides
12 in. 100T Ultra Fine Finish Saw Blade

Overview

12 in. 100T Ultra Fine Finish Saw Blade

Make exceptional cuts with these Large Diameter Circular Saw Blades that deliver up to 3X life*. Designed for improved finish quality**, the blades feature optimized tooth geometry, specifically placed patented body slots and ultra-sharp carbide tipped teeth for crisp, clean cutting. Built to exceed expectations during cutting applications, each blade is specifically designed by tooth count to increase performance and life.




Also known as: 885911740586, DWA112100, DEWDWA112100

Specifications

Size: 12 in
Size: 12 in