XTREME™ 12V MAX* 9/16 in. Brushless Cordless SDS PLUS Rotary Hammer Kit

Item #: 2027070

Cat #: DCH072G2

UPC: 885911709330

Company wide:
0 in stock
Documents & Guides
XTREME™ 12V MAX* 9/16 in. Brushless Cordless SDS PLUS Rotary Hammer Kit, Includes: (1) DCH072 Rotary Hammer, (2) DCB124 12V MAX* Batteries, (1) DCB112 12V MAX* Charger, (1) 360° Side Handle, (1) Depth Rod & (1) Belt Hook

Overview

XTREME™ 12V MAX* 9/16 in. Brushless Cordless SDS PLUS Rotary Hammer Kit, Includes: (1) DCH072 Rotary Hammer, (2) DCB124 12V MAX* Batteries, (1) DCB112 12V MAX* Charger, (1) 360° Side Handle, (1) Depth Rod & (1) Belt Hook

Tackle demanding jobs with this high-performance XTREME™ 12V MAX* 9/16 in. Brushless Cordless SDS PLUS Rotary Hammer Kit. With the durable DEWALT® brushless motor and this tool can deliver up to 1.1 J of impact energy**. The lightweight and compact design makes this tool ideal for mounting strut, installing conduit, hanging fixtures, pipe clamp anchoring, and maintenance repair operations applications when combined with lightweight masonry screw anchors. This rotary hammer becomes OSHA Table 1 Compliant when used with the DWH200D dust shroud and DWH161D1 dust extractor (both are sold separately). This kit includes 2 12V MAX* batteries and a charger.

Also known as: 885911709330, DCH072G2, DEWDCH072G2

Specifications

Size: 9/16 in
Size: 9/16 in