12V/20V MAX Hood Light, LED Lamp, 10 HR Lithium-Ion Battery, 1700 LM

Item #: 2027069

Cat #: DCL045B

UPC: 885911766371

Company wide:
0 in stock
Documents & Guides
12V/20V MAX Hood Light, LED Lamp, 10 HR Lithium-Ion Battery, 1700 LM, 74 IN L, 5 IN W, Plastic Housing, Cordless

Overview

12V/20V MAX Hood Light, LED Lamp, 10 HR Lithium-Ion Battery, 1700 LM, 74 IN L, 5 IN W, Plastic Housing, Cordless

Get up to 1,700 lm of natural, white light to brighten up dark areas in your engine bay, undercarriage, and more with this 12V/20V MAX* Cordless Hood Light. Built to enhance your visibility as you work on your automobile, the Hood Light allows for precise control of the light while preserving battery life with toggleable high, low, and single-arm modes. It packs the adaptability to fit most SUVs and trucks with the anti-marring, padded hooks which rotate 360° and stretch between 51 in. and 74 in. while protecting your vehicle"s finish. The lightweight Cordless Hood Light is super convenient to carry and stow at 26-1/2 in. folded and 6.75 lbs. The light is compatible with all of our 12V MAX*, 20V MAX*, and DEWALT FLEXVOLT® batteries (excluding DCB615).

Also known as: 885911766371, DCL045B, DEWDCL045B

Specifications

Light Technology: LED
Light Technology: LED