XR® 20V MAX* Cordless String Trimmer and Brushless Blower Combo Kit

Item #: 2027058

Cat #: DCKO215M1

UPC: 885911740814

Company wide:
0 in stock
Documents & Guides
XR® 20V MAX* Cordless String Trimmer and Brushless Blower Combo Kit, Includes: (1) DCST925 String Trimmer, (1) 0.080 in. Line Pre-wound in Spool, (1) DCBL722 Blower, (1) Concentrator Nozzle, (1) 20V MAX* 4.0Ah Lithium Ion Battery & (1) Charger

Overview

XR® 20V MAX* Cordless String Trimmer and Brushless Blower Combo Kit, Includes: (1) DCST925 String Trimmer, (1) 0.080 in. Line Pre-wound in Spool, (1) DCBL722 Blower, (1) Concentrator Nozzle, (1) 20V MAX* 4.0Ah Lithium Ion Battery & (1) Charger

Put the essentials you need for outdoor tasks at your fingertips with the 20V MAX* Combo Kit. Power through overgrowth with the String Trimmer (DCST925) with its 13 in. cutting swath, gear drive transmission design, and variable speed trigger for extended runtime. When you"re done, clear away debris with the Handheld Axial Blower (DCBL722) which features a powerful brushless motor that achieves up to 450 cfm and up to 125 mph with the concentrator nozzle. This combo kit also includes a 4.0Ah battery and charger so you have everything you need to get the job done.

Also known as: 885911740814, DCKO215M1, DEWDCKO215M1

Specifications

Color: Black/Yellow
Volts DC: 20
Color: Black/Yellow
Volts DC: 20