2
more

XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw (Tool Only)
Item #: 2027056
Cat #: DCS512B
UPC: 885911721523
Company wide:
0
in stock
Documents & Guides
XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw, On-Board LED For Dark Spaces, 0-50° Bevel Capacity, 5-3/8 in. Blade Size Allows For A Maximum 1-3/4 in. Depth Of Cut At 90° & A Maximum 1-1/4 in. Depth Of Cut At 45°, Includes: (1) DCS512 5-3/8 in. Circular Saw, (1) 5-3/8 in. Saw Blade, (1) Blade Change Wrench, (1) Optional Dust Chute & (1) Rip Guide
Overview
XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw, On-Board LED For Dark Spaces, 0-50° Bevel Capacity, 5-3/8 in. Blade Size Allows For A Maximum 1-3/4 in. Depth Of Cut At 90° & A Maximum 1-1/4 in. Depth Of Cut At 45°, Includes: (1) DCS512 5-3/8 in. Circular Saw, (1) 5-3/8 in. Saw Blade, (1) Blade Change Wrench, (1) Optional Dust Chute & (1) Rip Guide
Get more done throughout your work day with the XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw. Built for consistent, professional results, this Circular Saw helps you execute fast, accurate cuts in a wide range of materials. Move about your work space freely as you maneuver this compact tool to cut at the angle you need with its tool-free, adjustable bevel capacity. Get enhanced visibility in low-light spaces with the integrated LED and store when the project is complete using the rafter hook. Minimize accidental cuts when using the XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw with its automatic stop function that halts the blade when the trigger is released.
Also known as: 885911721523, DCS512B, DEWDCS512B
Specifications
| Volts DC: | 12 |
| Volts DC: | 12 |