20V 2.5 GAL. CORDLESS AIR COMPRESSOR BARE

Item #: 2027055

Cat #: DCC2520B

UPC: 885911719902

Company wide:
0 in stock
Documents & Guides
20V 2.5 GAL. CORDLESS AIR COMPRESSOR BARE

Overview

20V 2.5 GAL. CORDLESS AIR COMPRESSOR BARE

Keep using the pneumatic tools you already have while enjoying the convenience and portability of cordless with the 20V MAX* 2-1/2 Gallon Brushless Cordless Air Compressor. Each battery charge can sink over 850 nails**, providing runtime to complete a variety of applications. Its OneTurn™ Regulator means you won’t have to fight with the dial. Plus, it's made right here in the USA with global materials.

Also known as: 885911719902, DCC2520B, DEWDCC2520B

Specifications

Weight: 21.00 lbs
Weight: 21.00 lbs