12" Curved Claw Steel Hammer

Item #: 2027049

Cat #: DWHT51001

UPC: 076174510010

Company wide:
0 in stock
Documents & Guides
12" Curved Claw Steel Hammer

Overview

12" Curved Claw Steel Hammer

Get the leverage you need to pull a variety of nails with this 12 oz. Curved Claw Steel Hammer. Maintain an optimized workflow with the hammer’s balanced design, which allows for a smooth, easily controlled swing during use. The tear-resistant handle was engineered to prevent slips regardless of jobsite conditions while its solid steel construction offers long-term endurance and usability.

Also known as: 076174510010, DWHT51001, DEWDWHT51001

Specifications

Color: Black/Yellow
Color: Black/Yellow