13W PAR38 LED Lamp, 30K

Item #: 2026880

Cat #: 13PAR38/MC/930/F40/IA/120V 6/1FB

UPC: 046677555818

Company wide:
0 in stock
Documents & Guides
MasterConnect LED PAR38 Lamp, E26 Medium Screw Base, 13 Watt, 120 Volt, 1200 Lumens, 3000K, 90 CRI, Wireless Dimmable, Clear Finish, Glass, 4 Inch Length *Philips Part # 555813*

Overview

MasterConnect LED PAR38 Lamp, E26 Medium Screw Base, 13 Watt, 120 Volt, 1200 Lumens, 3000K, 90 CRI, Wireless Dimmable, Clear Finish, Glass, 4 Inch Length *Philips Part # 555813*

Introducing MasterConnect LED lamps - smart retrofit LED lamps that give you an easy and seamless way to upgrade to connected lighting. Simply set up with an intuitive app, MasterConnect LED lamps can be programmed to maximize energy savings, while providing wireless and automated light for your comfort and convenience. What’s more, it is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can simply keep the currently installed lamps and add a gateway to experience all the advantages of a cloud-based system. There’s no better way to take lighting solutions to the next level.

Also known as: 046677555818, 13PAR38/MC/930/F40/IA/120V 6/1FB, PHI13PAR38MC930F40

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Material: Glass
Length: 4 in
Color Rendering Index (CRI): 90
Lumens: 1200
Light Technology: LED
Finish: Clear
Base: Medium Screw (E26)
Volts AC: 120
Length: 4 in
Lumens: 1200
Finish: Clear
Wattage: 13
Material: Glass
Color Rendering Index (CRI): 90
Light Technology: LED